Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, 1/2 HP, OEM Replacement Brand: Heil Quaker Replacement For: KA55FYEPZZ998 OHQ1056

Motor, 1/2 HP, OEM Replacement Brand: Heil Quaker Replacement For: KA55FYEPZZ998 (Discontinued)

  • Mfr # OHQ1056
  • Zoro # G2033547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OHQ1056
Zoro #
G2033547
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
5-1/2"
Length Less Shaft
5 7/8 in
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
11.36"

Details

Frame
48Y
HP
1/2 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Round Belly Band
Motor Shaft Rotation
Reversible
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1050 rpm
No. of Speeds
4
Number of Shafts
1
OEM Replacement Brand
Heil Quaker
Phase
1
RPM Range
1001-1100
Voltage
115V
Motor Bearings
Ball
Replacement For
KA55FYEPZZ998
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
11A
Capacitor Required
2MDV9
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115V AC, 120V AC
Motor Frame Material
Steel
Usable @ 200V
No
Motor Mounting Position
Horizontal
Usable @ 208V
No
Weight
19 lb

Description

Belt Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,050, No. of Speeds 4, Voltage 115V AC, Full Load Amps 11.0 A, 48Y Frame, OEM Replacement Brand Heil Quaker, Replacement For KA55FYEPZZ998, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.