Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century OEM Replacement Motor, 1/6 to 1/12, Replacement For: M25 748

OEM Replacement Motor, 1/6 to 1/12, Replacement For: M25 (Discontinued)

  • Mfr # 748
  • Zoro # G2033930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
748
Zoro #
G2033930
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
7-5/8" and 7-5/8"
Length Less Shaft
4-7/16"
Body Dia.
5"
Overall Length
19-3/4"

Details

Frame
42
HP
1/6 to 1/12
Item
OEM Replacement Motor
Motor Application
HVAC/R
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring
Motor Shaft Rotation
CCWLE
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Auto
Nameplate RPM
1550
No. of Speeds
4
Phase
1
RPM Range
1501-1600
Voltage
115
Motor Bearings
Sleeve
Replacement For
M25
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Full Load Amps
3.7
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Hz
60
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240

Description

OEM Replacement Motor, 1 Phase, Motor Design Permanent Split Capacitor, 1/6 to 1/12 HP, Nameplate RPM 1550, No. of Speeds 4, Voltage 115, Full Load Amps 3.7, 42 Frame, Replacement For M25, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.