Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Direct Drive Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-20671-01 ORM1006

Direct Drive Motor, 1/8 HP, OEM Replacement Brand: Rheem/Ruud Replacement For: 51-20671-01 (Discontinued)

  • Mfr # ORM1006
  • Zoro # G2033510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORM1006
Zoro #
G2033510
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
3"
Length Less Shaft
3 1/2 in
Bolt Circle Dia.
5-1/8"
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
6-1/2"
Stud Size
#8-32

Details

Frame
48Y
HP
1/8 HP
Item
Direct Drive Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
No. of Speeds
1
Number of Shafts
1
OEM Replacement Brand
Rheem/Ruud
Phase
1
RPM Range
1001-1100
Voltage
230V
Motor Bearings
Sleeve
Replacement For
51-20671-01
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
0.73A
Capacitor Required
2MDV4
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fan and Blower
Mounting Stud Pattern
3-5/8" x 3-5/8"
Voltage Compatibility
115/230V AC, 120/240V AC, 230V AC, 240V AC
Motor Mounting Position
All Angle
Weight
10 lb
Motor Frame Material
Steel
Usable @ 200V
No
Usable @ 208V
No
Rotation
CCWLE

Description

Belt Drive Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,075, No. of Speeds 1, Voltage 230V AC, Full Load Amps 0.73 A, 48Y Frame, OEM Replacement Brand Rheem/Ruud, Replacement For 51-20671-01, Usable @ 208V No, Usable @ 200V No, 60 Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.