This item is Discontinued.

Century Motor, 1/20, 1/30 HP, OEM Replacement Brand: Wagner Replacement For: 42-8869502 332

Motor, 1/20, 1/30 HP, OEM Replacement Brand: Wagner Replacement For: 42-8869502 (Discontinued)

  • Mfr # 332
  • Zoro # G2034125
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
332
Zoro #
G2034125
UPC #
-
Country of Origin
United Kingdom

Dimensions

Shaft Dia.
3/8"
Shaft Length
2-7/8"
Length Less Shaft
5 1/2 in
Body Dia.
4.28"
Manufacturers Warranty Length
1 yr.
Overall Length
8.42"

Details

Frame
4.4
HP
1/20, 1/30 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Totally Enclosed Air-Over
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Drive Fan/Blower
Motor Thermal Protection
Automatic
Nameplate RPM
1000 rpm
No. of Speeds
2
Number of Shafts
1
OEM Replacement Brand
Wagner
Phase
1
RPM Range
0-1000
Voltage
115V
Motor Bearings
Sleeve
Replacement For
42-8869502
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
2.2/1.1A
Capacitor Required
No
Standards
UL Recognized
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Fans and Blowers
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240

Description

Direct Drive Motor, 1 Phase, Motor Design Shaded Pole, 1/20 to 1/30 HP, Nameplate RPM 1000, No. of Speeds 2, Voltage 115, Full Load Amps 2.2/1.1, 4.3 Frame, OEM Replacement Brand Wagner, Replacement For 42-8869502, 60 Hz, Motor Service Factor 1.00, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.