Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OEM Replacement Motor, 1/5 hp

  • Mfr # ORV4540

  • Zoro # G0483126


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Frame
42Y
HP
1/5 HP
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ORV4540
Zoro #
G0483126
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
4.0"x0.5"x2.6"
Length Less Shaft
3 13/16 in
Body Dia.
3.84"
Manufacturers Warranty Length
1 yr.
Overall Length
10.44"

Details

Frame
42Y
HP
1/5 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Enclosed
Motor Mounting Type
Lug
Motor Shaft Rotation
Counterclockwise Lead End
Motor Sub Application
Direct Motor
Motor Thermal Protection
Automatic
Nameplate RPM
1650 rpm
No. of Speeds
3
Number of Shafts
1
Phase
1
RPM Range
1,601-1,700
Voltage
115V
Motor Bearings
Sleeve
Replacement For
3105054.005
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Air Over
Full Load Amps
2.5A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00
Application
Motor
Voltage Compatibility
115V AC
Weight
11 lb
Motor Mounting Position
Horizontal

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/5 hp HP, Nameplate RPM 1,650 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.5 A, 42Y Frame, Replacement For OEM Replacement Motor, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWSE, Motor Mounting Type Lug, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.