Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century OEM Replacement Motor C01552

OEM Replacement Motor (Discontinued)

  • Mfr # C01552
  • Zoro # G0788055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C01552
Zoro #
G0788055
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
0.217"
Shaft Length
1.2"
Manufacturers Warranty Length
1 yr.
Overall Length
3.149"

Details

Frame
C-Frame
HP
3/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Flat
Motor Shaft Rotation
Counterclockwise Lead End
Nameplate RPM
3000 rpm
Number of Shafts
1
Phase
1
Voltage
120V
Motor Bearings
Sleeve
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
0.96A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00

Description

OEM Replacement Motor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.