Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Motor, 5/8" HP, Replacement For: C66582 C01553

Motor, 5/8" HP, Replacement For: C66582 (Discontinued)

  • Mfr # C01553
  • Zoro # G0788037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C01553
Zoro #
G0788037
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
0.217"
Shaft Length
1.795"
Manufacturers Warranty Length
1 yr.
Overall Length
3.619"

Details

Frame
C-Frame
HP
5/8" HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Shaded Pole
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Bracket
Motor Shaft Rotation
Counterclockwise
Nameplate RPM
3000 rpm
Number of Shafts
1
Phase
1
Voltage
120V
Motor Bearings
Sleeve
Replacement For
C66582
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Duty
Continuous Air Over
Full Load Amps
0.93A
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Flat
Hz
60 Hz
Motor Service Factor
1.00

Description

OEM Replacement Motor, Replacement For C66582

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.