Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Motor, 1/4 HP, Replacement For: 51-20761-01 (Discontinued)

  • Mfr # ORM1026
  • Zoro # G0783566
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ORM1026
Zoro #
G0783566
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
1/2"
Shaft Length
5-1/2"
Body Dia.
5.70"
Manufacturers Warranty Length
1 yr.
Overall Length
10.37"
Stud Size
#8-32

Details

Frame
48Y
HP
1/4 HP
Item
Motor
Motor Application
OEM Replacement
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Extended Studs
Motor Shaft Rotation
Reversible
Motor Thermal Protection
Automatic
Nameplate RPM
1075 rpm
Number of Shafts
1
Phase
1
Voltage
208-230V
Motor Bearings
Sleeve
Replacement For
51-20761-01
Ins. Class
B
Max. Ambient Temp.
60 Degrees C
Duty
Air Over
Full Load Amps
1.6A
Capacitor Required
Included
Standards
UL Recognized, CSA Certified
Motor Shaft Design
Double Flat
Hz
60 Hz
Motor Service Factor
1.00

Description

OEM Replacement Motor, Replacement For 51-20761-01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.