Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSR1026
Zoro #
G0788195
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Dia.
1/2"
Shaft Length
4.5"x0.5"x4.2"
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
13"
Description
OEM Replacement Motor, Replacement For 8745
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.