Zoro Homepage
This item is Discontinued.
No Product Image Available

Motor, 1/2 HP, Replacement For: 024-17775 (Discontinued)

  • Mfr # OYK1056
  • Zoro # G3261898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OYK1056
Zoro #
G3261898
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
9.4" x 9.4"
Body Dia.
5.7"
Manufacturers Warranty Length
1 yr.
Overall Length
24"

Description

OEM Replacement Motor, Replacement For 024-17775

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.