Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Oil Burner Motor, 1/4 HP, 1725,115 V, 48N EL2024

Oil Burner Motor, 1/4 HP, 1725,115 V, 48N (Discontinued)

  • Mfr # EL2024
  • Zoro # G4113173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL2024
Zoro #
G4113173
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1-13/16"
Shaft Dia.
1/2"

Details

Item
Oil Burner Motor
Motor Design
Split-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1/4
Nameplate RPM
1725
Frame
48N
Voltage
115
Motor Mounting Type
Face
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
RPM Range
1701-1800
Ambient Temperature
40 Degrees C
Standards
UL Recognized (E46412/E25022), CSA Certified (LR43341)
Motor Sub Application
Oil Burner
Motor Thermal Protection
Manual
Max. Ambient Temp.
40 Degrees C
Motor Flange Type
Non-Ventilated
Includes
Reversing Switch
Full Load Amps
3.7
Motor Bearings
Sleeve
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Phase
1
Motor Service Factor
1.00
Ins. Class
B
Hz
60
Motor Flange Material
Aluminum

Description

Oil Burner Motor, Split-Phase, Totally Enclosed Nonventilated, 1/4 HP, Nameplate RPM 1725, 48N Frame, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 3.7, Face Motor Mounting Type, Manual Motor Thermal Protection, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Shaft Dia. 1/2 In., Shaft Length 1-13/16 In., Motor Flange Material Aluminum, Motor Flange Type Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.