Zoro Homepage
This item is Discontinued.
Century Oil Burner Motor, 1/4 HP, 3450,115 V, 48N EL2022

Oil Burner Motor, 1/4 HP, 3450,115 V, 48N (Discontinued)

  • Mfr # EL2022
  • Zoro # G1382017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL2022
Zoro #
G1382017
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1 15/16 in
Shaft Dia.
1/2 in
Body Dia.
6 3/4 in
Bolt Circle Dia.
7 1/4 in
Length Less Shaft
6 11/16 in
Overall Length
8 11/16 in

Details

Item
Oil Burner Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open
HP
1/4
Nameplate RPM
3,450
Frame
48N
Voltage
115V AC
Motor Mounting Type
Face
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Full Load Amps
3.4 A
Ambient Temperature
40 Degrees C
Standards
CSA Certified
Motor Bearings
Sleeve
RPM Range
3,001-3,600
Motor Sub Application
Oil Burner
Phase
Single
Hz
60 Hz
Motor Flange Type
Ventilated
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Flange Material
Aluminum
Features
Open Shaft End Bracket
Motor Thermal Protection
Manual
Motor Service Factor
1
Motor Shaft Design
Flat
Weight
18 lb
Usable @ 200V
No
Motor Frame Material
Steel
Duty Cycle
Continuous
Output Watts
190 W
Motor Mounting Position
All Angle
Usable @ 208V
No
No. of Speeds
1

Description

Oil Burner Motor, Single Phase, Motor Design Split-Phase, 1/4 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, 3.4 A Full Load Amps, 48N Frame, Output Watts 190 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open, Motor Mounting Type Face, Motor Frame Material Steel, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.