Zoro Homepage
This item is Discontinued.
Century Oil Burner Motor, 1/7 HP, 3350,115 V, 48M EL2002V1

Oil Burner Motor, 1/7 HP, 3350,115 V, 48M (Discontinued)

  • Mfr # EL2002V1
  • Zoro # G0941561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL2002V1
Zoro #
G0941561
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
1-13/16"

Details

Item
Oil Burner Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open
HP
1/7
Nameplate RPM
3450
Frame
48M
Voltage
115
Motor Mounting Type
Face
Motor Shaft Rotation
CWSE
Motor Application
HVAC/R
Motor Service Factor
1.00
Phase
1
Motor Sub Application
Oil Burner
Motor Bearings
Sleeve
Motor Flange Material
Aluminum
Motor Flange Type
Ventilated
Ins. Class
B
Features
20" L Power Cable at 1:00
Motor Thermal Protection
Manual
RPM Range
3001-3600
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Max. Ambient Temp.
40 Degrees C
Hz
60
Standards
UL Recognized (E46412/E25022), CSA Certified (LR43341)
Ambient Temperature
40 Degrees C
Full Load Amps
2.0

Description

In addition to oil burner motors, Zoro also supplies OEM replacement motors, unit bearing motors, and water circulator motors. Take a look at the features for Century Oil Burner Motor. Hp: 1/7, Frame: 48M, Motor Application: HVAC/R.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.