Zoro Homepage
This item is Discontinued.
Century Oil Burner Motor, 1/7 HP, 3450,115 V, 48M OBK2002

Oil Burner Motor, 1/7 HP, 3450,115 V, 48M (Discontinued)

  • Mfr # OBK2002
  • Zoro # G2485673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBK2002
Zoro #
G2485673
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1-13/16"
Shaft Dia.
1/2"

Details

Item
Oil Burner Motor
Motor Design
Split-Phase
Motor Enclosure Design
Totally Enclosed Nonventilated
HP
1/7
Nameplate RPM
3450
Frame
48M
Voltage
115
Motor Mounting Type
Face
Motor Shaft Rotation
CCWSE
Motor Application
HVAC/R
RPM Range
3001-3600
Phase
1
Motor Flange Material
Aluminum
Max. Ambient Temp.
40 Degrees C
Motor Bearings
Sleeve
Hz
60
Motor Thermal Protection
Manual
Features
10 1/2" L Power Cable at 1:00
Motor Service Factor
1.00
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Ambient Temperature
40 Degrees C
Full Load Amps
2.8
Motor Flange Type
Ventilated
Standards
UL Recognized (E46412/E25022), CSA Certified (LR43341)
Motor Sub Application
Oil Burner
Ins. Class
B

Description

Oil Burner Motor, Split-Phase, Totally Enclosed Nonventilated, 1/7 HP, Nameplate RPM 3450, 48M Frame, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 2.8, Face Motor Mounting Type, Manual Motor Thermal Protection, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Shaft Dia. 1/2 In., Shaft Length 1-13/16 In., Motor Flange Material Aluminum, Motor Flange Type Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.