This item is Discontinued.

Century Oil Burner Motor, 1/7 HP, 3450,115 V, 48M OBK6002V1

Oil Burner Motor, 1/7 HP, 3450,115 V, 48M (Discontinued)

  • Mfr # OBK6002V1
  • Zoro # G3478386
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OBK6002V1
Zoro #
G3478386
UPC #
663001716365
Country of Origin
China

Dimensions

Shaft Length
2 in
Shaft Dia.
1/2 in
Body Dia.
5 3/4 in
Lead Length
18 1/2 in
Length Less Shaft
4 1/2 in
Overall Length
6 1/2 in

Details

Item
Oil Burner Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open
HP
1/7
Nameplate RPM
3,450
Frame
48M
Voltage
115V AC
Motor Mounting Type
Face
Motor Shaft Rotation
CWLE
Motor Application
HVAC/R
RPM Range
3,001-3,600
Ambient Temperature
40 Degrees C
Motor Service Factor
1
Motor Flange Material
Aluminum
Hz
60 Hz
Ins. Class
B
Full Load Amps
1.7 A
Motor Flange Type
Ventilated
Motor Sub Application
Oil Burner
Phase
Single
Features
18 1/2 in Lead Set
Motor Thermal Protection
Auto
Standards
CE : No, CSA : No, UL : No
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Shaft Design
Flat
Usable @ 208V
No
Duty Cycle
Continuous
Capacitor Required
Yes
Weight
7 lb
Conduit Box Position
F2
Conduit Box Location
Exterior
Motor Mounting Position
All Angle
No. of Speeds
1
Motor Frame Material
Steel
Usable @ 200V
No
Output Watts
100 W

Description

Oil Burner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/7 HP, Nameplate RPM 3,450, No. of Speeds 1, Voltage 115V AC, 1.7 A Full Load Amps, Output Watts 100 W, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CWLE, Motor Enclosure Design Open, Motor Mounting Type Face, Motor Frame Material Steel, Motor Mounting Position All Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.