Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Oil Burner Motor, 1/8 HP, 1725,115 V, 48N EL2004V1

Oil Burner Motor, 1/8 HP, 1725,115 V, 48N (Discontinued)

  • Mfr # EL2004V1
  • Zoro # G3153123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL2004V1
Zoro #
G3153123
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
1-13/16"
Shaft Dia.
1/2"

Details

Item
Oil Burner Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/8
Nameplate RPM
1725
Frame
48N
Voltage
115
Motor Mounting Type
Face
Motor Shaft Rotation
CW/CCW
Motor Application
HVAC/R
Motor Flange Type
Ventilated/Non-Ventilated
Phase
1
Standards
UL Recognized (E46412/E25022), CSA Certified (LR43341)
Motor Service Factor
1.00
Includes
Removable Face Plate, Reversing Switch
Motor Sub Application
Oil Burner
Motor Flange Material
Aluminum
Hz
60
Ambient Temperature
40 Degrees C
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Full Load Amps
2.1
RPM Range
1701-1800
Motor Bearings
Sleeve
Motor Thermal Protection
Manual

Description

Oil Burner Motor, Split-Phase, Open Dripproof, 1/8 HP, Nameplate RPM 1725, 48N Frame, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 2.1, Face Motor Mounting Type, Manual Motor Thermal Protection, Ins. Class B, Motor Service Factor 1.00, Sleeve Motor Bearings, Ambient Temperature 40 Degrees C, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Shaft Dia. 1/2 In., Shaft Length 1-13/16 In., Motor Flange Material Aluminum, Motor Flange Type Ventilated/Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.