Zoro Homepage

Oil Burner Motor, 1/6 hp

  • Mfr # XEL2014

  • Zoro # G0792106


product price: $201.99
/ea
Sold in multiples of 4 for $807.96
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Totally Enclosed
HP
1/6
Nameplate RPM
1,725
Frame
48N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XEL2014
Zoro #
G0792106
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 5/8 in
Shaft Dia.
1/2 in
Shaft Length
1 13/16 in
Length Less Shaft
5 13/16 in
Overall Length
7 11/16 in

Details

Item
Purpose Motor
Motor Design
Split-Phase
Motor Enclosure Design
Totally Enclosed
HP
1/6
Nameplate RPM
1,725
Frame
48N
Voltage
115V AC
Motor Mounting Type
N-Flange
Motor Shaft Rotation
Reversible
Motor Application
HVAC/R
Phase
Single
Voltage Compatibility
115V AC
Motor Thermal Protection
Manual
Full Load Amps
3.2 A
RPM Range
1,701-1,800
Motor Bearings
Sleeve
Hz
60 Hz
Motor Shaft Design
Flat
Motor Sub Application
Oil Burner
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Output Watts
0.13 kW
Usable @ 208V
No
Motor Frame Material
Steel
Weight
13 lb
No. of Speeds
1
Usable @ 200V
No
Duty Cycle
Continuous

Description

Purpose Motor, Single Phase, Motor Design Split-Phase, 1/6 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115V AC, 3.2 A Full Load Amps, 48N Frame, Output Watts 0.13 kW, 60 Hz Hz, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Reversible, Motor Enclosure Design Totally Enclosed, Motor Frame Material Steel, Shaft Length 1 13/16 in, Shaft Dia. 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.