Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pool and Spa Pump Motor, Permanent Split Capacitor, 1 HP, 56c Frame, 3450 Nameplate RPM B723

Pool and Spa Pump Motor, Permanent Split Capacitor, 1 HP, 56c Frame, 3450 Nameplate RPM (Discontinued)

  • Mfr # B723
  • Zoro # G0903007
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B723
Zoro #
G0903007
UPC #
-
Country of Origin
Unknown

Dimensions

Shaft Dia.
5/8"
Shaft Length
2-1/16"

Details

Item
Pool and Spa Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
1
RPM Range
3001-3600
Motor Service Factor
1.40
Nameplate RPM
3450
Frame
56c
Motor Shaft Rotation
CCWSE
Voltage
115/208-230
Phase
1
Motor Mounting Type
Face
Full Load Amps
11.8/6.4-5.9
Finish
Black
Motor Bearings
Ball
Standards
UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Ins. Class
B
Shaft
Keyed
Motor Application
Pump
Voltage Compatibility
115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Shaft Material
303 Stainless Steel
Hz
60
Motor Sub Application
Pool and Spa Pump
Motor Flange Material
Cast-Iron
Motor Efficiency Group
Energy Efficient
Motor Thermal Protection
Auto
Ambient Temperature
50 Degrees C

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1 HP, 3450 Nameplate RPM, 56C Frame, CCWSE Motor Shaft Rotation, Voltage 115/208-230, 11.8/6.4-5.9 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Cast-Iron, Shaft Keyed, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.40 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 in, Shaft Length 2 1/16 in, Ins. Class B

Restrictions

This item has been restricted from sale in the following states: AZ, CA, FL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.