Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Motor, 3/4 HP, 3,450 rpm, 56J, 115/230V (Discontinued)

  • Mfr # 164361C
  • Zoro # G8651299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164361C
Zoro #
G8651299
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 in

Details

Item
Pool and Spa Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
3/4
Motor Service Factor
1.4
RPM Range
3,001-3,600
Nameplate RPM
3,450
Frame
56J
Motor Shaft Rotation
CCWSE
Voltage
115/230V AC
Phase
Single
Motor Mounting Type
Face
Full Load Amps
7.2/14.4
Ins. Class
B
Finish
Unfinished
Motor Flange Material
Aluminum
Motor Bearings
Ball
Max. Ambient Temp.
50 Degrees C
Motor Thermal Protection
Auto
Ambient Temperature
50 Degrees C
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Shaft Material
AISI 1215 Stainless Steel
Hz
60 Hz
Motor Application
Pump
Motor Sub Application
Pool and Spa Pump
Shaft
Threaded
Standards
CSA (LR4642), UL (E44549)
Usable @ 200V
No
No. of Speeds
1
Motor Shaft Design
Threaded
Usable @ 208V
No

Description

Pool and Spa Pump Motor, Finish Unfinished, Frame 56J, Hz 60 Hz, Full Load Amps 7.2/14.4, HP 3/4, Ins. Class B, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof

Restrictions

This item has been restricted from sale in the following states: NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.