This item is Discontinued.

Century Pool and Spa Pump Motor, Permanent Split Capacitor, 1-1/2, 1/5 HP, 56J Frame B977

Pool and Spa Pump Motor, Permanent Split Capacitor, 1-1/2, 1/5 HP, 56J Frame (Discontinued)

  • Mfr # B977
  • Zoro # G1301167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B977
Zoro #
G1301167
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
2-9/16"

Details

Item
Pool and Spa Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
1-1/2, 1/5
Motor Service Factor
1.30
RPM Range
3001-3600
Nameplate RPM
3450/1725
Frame
56J
Motor Shaft Rotation
CCWSE
Phase
1
Voltage
230
Full Load Amps
8.9/3.1
Motor Mounting Type
Face
Standards
UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Voltage Compatibility
230, 240, 115/230, 120/240
Motor Efficiency Group
Standard Efficient
Shaft
Threaded 7/16-20 UNF-2A RH 11/16" From End
Motor Sub Application
Pool and Spa Pump
Ins. Class
B
Motor Bearings
Ball
Ambient Temperature
40 Degrees C
Motor Thermal Protection
Auto
Hz
60
Motor Flange Material
Aluminum
Motor Application
Pump
Finish
Black
Shaft Material
303 Stainless Steel

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1-1/2, 1/5 HP, 3450/1725 Nameplate RPM, 56J Frame, CCWSE Motor Shaft Rotation, Voltage 230, 8.9/3.1 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Threaded 7/16-20 UNF-2A RH 11/16 in From End, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.30 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.