This item is Discontinued.

Century Pool Pump Motor, Permanent Split Capacitor, 3, 1/3 HP, 56J Frame, 3,450/1,725 Nameplate RPM B966T

Pool Pump Motor, Permanent Split Capacitor, 3, 1/3 HP, 56J Frame, 3,450/1,725 Nameplate RPM (Discontinued)

  • Mfr # B966T
  • Zoro # G4483157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B966T
Zoro #
G4483157
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Overall Length
14 5/16 in
Height
10 7/16 in
Bolt Circle Dia.
5 15/16 in
Body Dia.
6.4 in
Length Less Shaft
11 3/4 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
1/3, 3
RPM Range
3,001-3,600
Motor Service Factor
1.15
Nameplate RPM
3,450/1,725
Frame
56J
Motor Shaft Rotation
CWSE
Voltage
230V AC
Phase
Single
Full Load Amps
13.8/4.0
Motor Mounting Type
Face
Hz
60 Hz
Shaft Material
303 Stainless Steel
Motor Thermal Protection
Auto
Motor Application
Pump
Ambient Temperature
40 Degrees C
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Ins. Class
B
Motor Bearings
Ball
Finish
Black
Motor Efficiency Group
Energy Efficient
Standards
CSA (LR4642), UL (E44549)
Motor Sub Application
Pool and Spa Pump
Shaft
Threaded 7/16-20 UNF-2A RH
Motor Flange Material
Aluminum
Max. Ambient Temp.
40 Degrees C
Usable @ 208V
No
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Duty Cycle
Continuous
Weight
15 lb
Max. SF Amps
13.8
Motor Shaft Design
Threaded
Usable @ 200V
No
No. of Speeds
2
Conduit Box Position
F3
Application
Pool/Spa Motor

Description

Pool Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 5 15/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Black, Frame 56J, Hz 60 Hz, Full Load Amps 13.8/4.0, Height 10 7/16 in, HP 1/3, 3, Ins. Class B, Length Less Shaft 11 3/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 13.8, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.