This item is Discontinued.

Century Pool and Spa Pump Motor, Permanent Split Capacitor, 3/4, 1/10 HP, 56J Frame, 3450/1725 Nameplate RPM B973T

Pool and Spa Pump Motor, Permanent Split Capacitor, 3/4, 1/10 HP, 56J Frame, 3450/1725 Nameplate RPM (Discontinued)

  • Mfr # B973T
  • Zoro # G4483141
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B973T
Zoro #
G4483141
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
2-1/2"
Shaft Dia.
5/8"

Details

Item
Pool and Spa Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
3/4, 1/10
RPM Range
3001-3600
Motor Service Factor
1.50
Nameplate RPM
3450/1725
Frame
56J
Motor Shaft Rotation
CCWSE
Voltage
115
Phase
1
Full Load Amps
11.2/5.0
Motor Mounting Type
Face
Ins. Class
B
Shaft Material
303 Stainless Steel
Motor Application
Pump
Shaft
Threaded 7/16-20 UNF-2A RH
Motor Flange Material
Aluminum
Motor Thermal Protection
Auto
Standards
UL Recognized (E14663), CSA Certified (LR4642)
Finish
Black
Motor Bearings
Ball
Motor Sub Application
Pool and Spa Pump
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Hz
60
Ambient Temperature
40 Degrees C
Motor Efficiency Group
Energy Efficient

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 3/4, 1/10 HP, 3450/1725 Nameplate RPM, 56J Frame, CCWSE Motor Shaft Rotation, Voltage 115, 11.2/5.0 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Aluminum, Shaft Threaded 7/16-20 UNF-2A RH, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.50 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 in, Shaft Length 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.