This item is Discontinued.

Century Pool and Spa Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3450 Nameplate RPM 164361

Pool and Spa Pump Motor, Permanent Split Capacitor, 1 HP, 56J Frame, 3450 Nameplate RPM (Discontinued)

  • Mfr # 164361
  • Zoro # G2479741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164361
Zoro #
G2479741
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
2-9/16"

Details

Item
Pool and Spa Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
1
RPM Range
3001-3600
Motor Service Factor
1.40
Nameplate RPM
3450
Frame
56J
Motor Shaft Rotation
CCWSE
Phase
1
Voltage
115/230
Full Load Amps
14.4/7.2
Motor Mounting Type
Face
Motor Bearings
Ball
Hz
60
Motor Sub Application
Pool and Spa Pump
Motor Thermal Protection
Auto
Shaft Material
303 Stainless Steel
Motor Application
Pump
Motor Flange Material
Cast-Iron
Ins. Class
B
Standards
UL Recognized (E44549/E25022), CSA Certified (LR43341/LR94643), UL 1081 Approvable
Motor Efficiency Group
Standard Efficient
Shaft
Threaded 7/16-20 UNF-2A RH 11/16" From End
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Finish
Black
Ambient Temperature
50 Degrees C

Description

Pool and Spa Pump Motor, Permanent Split Capacitor, Open Dripproof, 1 HP, 3450 Nameplate RPM, 56J Frame, CCWSE Motor Shaft Rotation, Voltage 115/230, 14.4/7.2 Full Load Amps, 1 Phase, 60 Hz, Face Motor Mounting Type, Ball Motor Bearings, Black, Motor Flange Material Cast-Iron, Shaft Threaded 7/16-20 UNF-2A RH 11/16 in From End, Shaft Material 303 Stainless Steel, Motor Thermal Protection Auto, 1.40 Motor Service Factor, Ambient Temperature 50 Degrees C, Shaft Dia. 5/8 in, Shaft Length 2 9/16 in

Restrictions

This item has been restricted from sale in the following states: AZ, CA, FL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.