Pool Pump Motor, 3-Phase, 1 HP, 56J Frame, 3450 rpm Nameplate RPM (Discontinued)
- Mfr # H514
- Zoro # G0787915
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
H514
Zoro #
G0787915
UPC #
-
Country of Origin
Mexico
Dimensions
Shaft Length
2 5/8 in
Shaft Dia.
5/8 in
Bolt Circle Dia.
5 15/16 in
Body Dia.
6.4 in
Length Less Shaft
9 9/16 in
Overall Length
12 1/8 in
Height
6 1/2 in
Description
Pool Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 5 15/16 in, Duty Cycle Continuous, Frame 56J, Hz 60/50, Full Load Amps 3.2-3.0/1.60, Full Load Amps @ 50Hz 3.2-3.0/1.60, Height 6 1/2 in, HP 1, HP @ 50Hz 1, Ins. Class A, Length Less Shaft 9 9/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel
Restrictions
This item has been restricted from sale in the following states:
CA, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.