This item is Discontinued.

Century Pool Pump Motor, 3-Phase, 1/2 HP, 56C Frame, 3450 rpm Nameplate RPM H281

Pool Pump Motor, 3-Phase, 1/2 HP, 56C Frame, 3450 rpm Nameplate RPM (Discontinued)

  • Mfr # H281
  • Zoro # G0787879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H281
Zoro #
G0787879
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/8 in
Height
6 1/2 in
Overall Length
11 7/8 in
Length Less Shaft
9 13/16 in
Bolt Circle Dia.
5 15/16 in
Body Dia.
6.4 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
RPM Range
3,001-3,600
Motor Service Factor
1.6
Nameplate RPM
3,450
Frame
56C
Motor Shaft Rotation
CW/CCW
Voltage
208-230/460V AC
Phase
Three
Motor Mounting Type
Face
Full Load Amps
2.00-1.80/1.00
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Thermal Protection
None
Hz
60/50
Ins. Class
A
Standards
CSA, UL
Motor Bearings
Ball
Motor Application
Pump
Shaft Material
Stainless Steel
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Pool and Spa Pump
No. of Speeds
1
Voltage @ 50Hz
208-230/460
Weight
21 lb
Duty Cycle
Continuous
Service Factor @ 50Hz
1.6
Motor Shaft Design
Keyed
Usable @ 200V
No
Full Load Amps @ 50Hz
2.0-1.80/1.00
Motor Frame Material
Steel
RPM @ 50Hz
2,850
HP @ 50Hz
1/2
Usable @ 208V
Yes
Motor Mounting Position
Horizontal

Description

Pool Pump Motor, Body Dia. 6.4 in, Bolt Circle Dia. 5 15/16 in, Duty Cycle Continuous, Frame 56C, Hz 60/50, Full Load Amps 2.00-1.80/1.00, Full Load Amps @ 50Hz 2.0-1.80/1.00, Height 6 1/2 in, HP 1/2, HP @ 50Hz 1/2, Ins. Class A, Length Less Shaft 9 13/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.