Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Pool Pump Motor, 3-Phase, 7 1/2 HP, 184TDZ Frame, 3,470 Nameplate RPM R257M2

Pool Pump Motor, 3-Phase, 7 1/2 HP, 184TDZ Frame, 3,470 Nameplate RPM (Discontinued)

  • Mfr # R257M2
  • Zoro # G8651439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R257M2
Zoro #
G8651439
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
3 in
Shaft Dia.
1 in
Overall Length
15 5/16 in
Bolt Circle Dia.
10 in
Height
11 in
Length Less Shaft
12 5/16 in

Details

Item
Pool Pump Motor
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
HP
7 1/2
RPM Range
3,001-3,600
Motor Service Factor
1.15
Nameplate RPM
3,470
Frame
184TDZ
Motor Shaft Rotation
CW/CCW
Phase
Three
Voltage
200V AC
Full Load Amps
20.3
Motor Mounting Type
Face
Hz
60 Hz
Ambient Temperature
40 Degrees C
Finish
Unfinished
Shaft Material
Stainless Steel
Shaft
Keyed and Drilled On Center
Voltage Compatibility
115/200-230V AC, 200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Motor Sub Application
Pool and Spa Pump
Motor Flange Material
Cast-Iron
Motor Bearings
Ball
Ins. Class
F
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Standards
CE, CSA, UL
Motor Thermal Protection
None
Usable @ 200V
Yes
No. of Speeds
1
Weight
111 lb
Usable @ 208V
No
Motor Shaft Design
Keyed
Duty Cycle
Continuous
Conduit Box Position
F1
Motor Mounting Position
Horizontal
Motor Frame Material
Steel

Description

Pool Pump Motor, Bolt Circle Dia. 10 in, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 184TDZ, Hz 60 Hz, Full Load Amps 20.3, Height 11 in, HP 7 1/2, Ins. Class F, Length Less Shaft 12 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design 3-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.