Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Pool Pump Motor, Capacitor-Start, 5 HP, 184TDZ Frame, 3,520 Nameplate RPM V214M2

Pool Pump Motor, Capacitor-Start, 5 HP, 184TDZ Frame, 3,520 Nameplate RPM (Discontinued)

  • Mfr # V214M2
  • Zoro # G8651350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V214M2
Zoro #
G8651350
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
3 in
Shaft Dia.
1 in
Length Less Shaft
14 5/16 in
Overall Length
17 5/16 in
Bolt Circle Dia.
10 in
Height
14 in

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
5
Motor Service Factor
1.15
RPM Range
3,001-3,600
Nameplate RPM
3,520
Frame
184TDZ
Motor Shaft Rotation
CWSE
Voltage
230V AC
Phase
Single
Full Load Amps
22.7
Motor Mounting Type
Face
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Motor Application
Pump
Shaft
Keyed and Drilled On Center
Motor Bearings
Ball
Motor Flange Material
Cast-Iron
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Standards
CE Listed, CSA (LR2025), UL (E49747)
Motor Thermal Protection
None
Ambient Temperature
40 Degrees C
Shaft Material
Stainless Steel
Finish
Unfinished
Motor Sub Application
Pool and Spa Pump
Motor Shaft Design
Keyed
Usable @ 200V
No
No. of Speeds
1
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Weight
108 lb
Conduit Box Position
F1
Usable @ 208V
No
Motor Frame Material
Steel

Description

Pool Pump Motor, Bolt Circle Dia. 10 in, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 184TDZ, Hz 60 Hz, Full Load Amps 22.7, Height 14 in, HP 5, Ins. Class F, Length Less Shaft 14 5/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.