Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56C Frame, 3,450 Nameplate RPM CK1052

Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56C Frame, 3,450 Nameplate RPM (Discontinued)

  • Mfr # CK1052
  • Zoro # G3033904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK1052
Zoro #
G3033904
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/8 in
Overall Length
13 1/16 in
Length Less Shaft
11 in
Height
11 in
Body Dia.
5.6 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
1/2
RPM Range
3,001-3,600
Motor Service Factor
1.6
Nameplate RPM
3,450
Frame
56C
Motor Shaft Rotation
CCWSE
Phase
Single
Voltage
115/230V AC
Motor Mounting Type
Face
Full Load Amps
4.0/8.0
Shaft
Keyed
Motor Application
Pump
Ambient Temperature
50 Degrees C
Motor Flange Material
Aluminum
Motor Efficiency Group
High Efficient
Standards
CSA (LR43341/LR94643), UL (E44549/E25022), UL 1081 Approvable
Finish
Black
Ins. Class
B
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Hz
60 Hz
Motor Sub Application
Pool and Spa Pump
Motor Bearings
Ball
Motor Thermal Protection
Auto
Shaft Material
303 Stainless Steel
Max. Ambient Temp.
50 Degrees C
Usable @ 200V
No
Motor Mounting Position
Horizontal
Weight
22 lb
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 208V
No
Motor Shaft Design
Keyed
Motor Frame Material
Steel

Description

Pool Pump Motor, Body Dia. 5.6 in, Duty Cycle Continuous, Finish Black, Frame 56C, Hz 60 Hz, Full Load Amps 4.0/8.0, Height 11 in, HP 1/2, Ins. Class B, Length Less Shaft 11 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Energy Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.