This item is Discontinued.

Century Pool Pump Motor, Capacitor-Start/Run, 7 1/2 HP, 213JMZ Frame, 3,520 Nameplate RPM CEQ750

Pool Pump Motor, Capacitor-Start/Run, 7 1/2 HP, 213JMZ Frame, 3,520 Nameplate RPM (Discontinued)

  • Mfr # CEQ750
  • Zoro # G8651472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEQ750
Zoro #
G8651472
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 in
Shaft Length
4 1/4 in
Length Less Shaft
15 11/16 in
Bolt Circle Dia.
7 5/16 in
Height
11 1/2 in
Overall Length
19 15/16 in
Body Dia.
9.4 in

Details

Item
Pool Pump Motor
Motor Design
Capacitor-Start/Run
Motor Enclosure Design
Open Dripproof
HP
7 1/2
Motor Service Factor
1.15
RPM Range
3,001-3,600
Nameplate RPM
3,520
Frame
213JMZ
Motor Shaft Rotation
CW/CCW
Voltage
230V AC
Phase
Single
Motor Mounting Type
Rigid Base
Full Load Amps
29.5
Hz
60 Hz
Ambient Temperature
40 Degrees C
Shaft Material
303 Stainless Steel
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Sub Application
Pool and Spa Pump
Shaft
Keyed and Drilled On Center
Finish
Unfinished
Motor Application
Pump
Motor Thermal Protection
None
Motor Bearings
Ball
Motor Flange Material
Aluminum
Standards
CSA (LR2025), UL (E49747)
Ins. Class
F
Conduit Box Position
F1
Motor Frame Material
Steel
Duty Cycle
Continuous
Weight
84 lb
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
No. of Speeds
1
Replacement For
Mfr. No. 357066S, Mfr. No. EQ750
Usable @ 200V
No
Usable @ 208V
No

Description

Pool Pump Motor, Body Dia. 9.4 in, Bolt Circle Dia. 7 5/16 in, Conduit Box Position F1, Duty Cycle Continuous, Finish Unfinished, Frame 213JMZ, Hz 60 Hz, Full Load Amps 29.5, Height 11 1/2 in, HP 7 1/2, Ins. Class F, Length Less Shaft 15 11/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.