This item is Discontinued.

Century Pool Pump Motor, ECM, 1 13/20 HP, 48Y Frame, 600-3,450 Nameplate RPM EPA16SQ

Pool Pump Motor, ECM, 1 13/20 HP, 48Y Frame, 600-3,450 Nameplate RPM (Discontinued)

  • Mfr # EPA16SQ
  • Zoro # G8651384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EPA16SQ
Zoro #
G8651384
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
3/4 in
Shaft Dia.
5/8 in
Length Less Shaft
11 15/16 in
Overall Length
12 9/16 in
Height
10 1/8 in
Body Dia.
6.5 in

Details

Item
Pool Pump Motor
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 13/20
Motor Service Factor
1
RPM Range
3,001-3,600
Nameplate RPM
600-3,450
Frame
48Y
Motor Shaft Rotation
CWLE
Phase
Single
Voltage
208-230V AC
Full Load Amps
10.5-10.0
Motor Mounting Type
Square Flange
Ambient Temperature
40 Degrees C
Motor Thermal Protection
Electronic
Max. Ambient Temp.
50 Degrees C
Finish
Unfinished
Hz
60 Hz
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Shaft Material
AISI 1215 Stainless Steel
Standards
UL (E302804)
Ins. Class
F
Motor Sub Application
Pool and Spa Pump
Motor Flange Material
Aluminum
Shaft
Threaded
Motor Bearings
Ball
Motor Application
Pump
HP @ 50Hz
1 13/20
Service Factor @ 50Hz
1
No. of Speeds
1
Usable @ 208V
Yes
Weight
28 lb
Duty Cycle
Continuous
Usable @ 200V
No
Full Load Amps @ 50Hz
10.5-10.0
Motor Frame Material
Steel
RPM @ 50Hz
600-3,450
Voltage @ 50Hz
208-230
Motor Mounting Position
Horizontal
Motor Shaft Design
Threaded

Description

Pool Pump Motor, Body Dia. 6.5 in, Duty Cycle Continuous, Finish Unfinished, Frame 48Y, Hz 60 Hz, Full Load Amps 10.5-10.0, Full Load Amps @ 50Hz 10.5-10.0, Height 10 1/8 in, HP 1 13/20, HP @ 50Hz 1 13/20, Ins. Class F, Length Less Shaft 11 15/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design ECM, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.