This item is Discontinued.

Century Pool Pump Motor, ECM, 1 13/20 HP, 56J Frame, 600-3,450 Nameplate RPM ECM16CU

Pool Pump Motor, ECM, 1 13/20 HP, 56J Frame, 600-3,450 Nameplate RPM (Discontinued)

  • Mfr # ECM16CU
  • Zoro # G8651524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM16CU
Zoro #
G8651524
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Body Dia.
6.3 in
Height
10 1/2 in
Length Less Shaft
11 13/16 in
Overall Length
14 5/16 in

Details

Item
Pool Pump Motor
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
1 13/20
Motor Service Factor
1
RPM Range
3,001-3,600
Nameplate RPM
600-3,450
Frame
56J
Motor Shaft Rotation
CWLE
Phase
Single
Voltage
208-230V AC
Motor Mounting Type
Face
Full Load Amps
10.5-10.0
Finish
Unfinished
Motor Thermal Protection
Electronic
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Hz
60/50
Motor Application
Pump
Shaft
Threaded
Ambient Temperature
50 Degrees C
Motor Flange Material
Aluminum
Motor Sub Application
Pool and Spa Pump
Max. Ambient Temp.
50 Degrees C
Standards
UL (E326562)
Motor Bearings
Ball
Shaft Material
AISI 1215 Stainless Steel
Ins. Class
F
HP @ 50Hz
1 13/20
No. of Speeds
1
Motor Mounting Position
Horizontal
Full Load Amps @ 50Hz
10.5-10.0
Service Factor @ 50Hz
1
Duty Cycle
Continuous
Weight
30 lb
RPM @ 50Hz
600-3,450
Voltage @ 50Hz
208-230
Motor Frame Material
Steel
Usable @ 208V
Yes
Motor Shaft Design
Threaded
Usable @ 200V
No

Description

Pool Pump Motor, Body Dia. 6.3 in, Duty Cycle Continuous, Finish Unfinished, Frame 56J, Hz 60/50, Full Load Amps 10.5-10.0, Full Load Amps @ 50Hz 10.5-10.0, Height 10 1/2 in, HP 1 13/20, HP @ 50Hz 1 13/20, Ins. Class F, Length Less Shaft 11 13/16 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design ECM, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.