Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pool Pump Motor, ECM, 2 7/10 HP, 56J Frame, 600-3,450 Nameplate RPM ECM27CU

Pool Pump Motor, ECM, 2 7/10 HP, 56J Frame, 600-3,450 Nameplate RPM (Discontinued)

  • Mfr # ECM27CU
  • Zoro # G8651509
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM27CU
Zoro #
G8651509
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 5/8 in
Body Dia.
6.5 in
Overall Length
16 13/16 in
Length Less Shaft
14 1/4 in

Details

Item
Pool Pump Motor
Motor Design
ECM
Motor Enclosure Design
Totally Enclosed Fan-Cooled
HP
2 7/10
RPM Range
3,001-3,600
Motor Service Factor
1
Nameplate RPM
600-3,450
Frame
56J
Motor Shaft Rotation
CWLE
Voltage
230V AC
Phase
Single
Full Load Amps
10.5
Motor Mounting Type
Face
Standards
UL (E302804)
Shaft Material
AISI 1215 Stainless Steel
Max. Ambient Temp.
50 Degrees C
Finish
Unfinished
Motor Flange Material
Aluminum
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Motor Bearings
Ball
Motor Sub Application
Pool and Spa Pump
Ins. Class
F
Motor Thermal Protection
Electronic
Ambient Temperature
50 Degrees C
Shaft
Threaded
Motor Application
Pump
Hz
60 Hz
Usable @ 208V
No
Duty Cycle
Continuous
Weight
41 lb
Motor Shaft Design
Threaded
No. of Speeds
1
Usable @ 200V
No
Motor Mounting Position
Horizontal

Description

Pool Pump Motor, Body Dia. 6.5 in, Duty Cycle Continuous, Finish Unfinished, Frame 56J, Hz 60 Hz, Full Load Amps 10.5, HP 2 7/10, Ins. Class F, Length Less Shaft 14 1/4 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design ECM, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Totally Enclosed Fan-Cooled

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.