Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pool Pump Motor, Permanent Split Capacitor, 1 1/2, 1/5 HP, 56C Frame, 3,450/1,725 Nameplate RPM

  • Mfr # B976

  • Zoro # G3044483


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
1 1/2, 1/5
RPM Range
3,001-3,600
Motor Service Factor
1.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B976
Zoro #
G3044483
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 1/8 in
Body Dia.
6.5 in
Overall Length
12 9/16 in
Length Less Shaft
10 1/2 in
Height
11 in
Shaft Dia. (In.)
5/8

Details

Item
Pool Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
1 1/2, 1/5
RPM Range
3,001-3,600
Motor Service Factor
1.3
Nameplate RPM
3,450/1,725
Frame
56C
Motor Shaft Rotation
CCWSE
Phase
Single
Voltage
230V AC
Full Load Amps
8.9/3.1
Motor Mounting Type
Face
Hz
60 Hz
Standards
CSA (LR43341/LR94643), UL (E44549/E25022), UL 1081 Approvable
Shaft Material
AISI 1215 Steel
Motor Efficiency Group
Standard Efficient
Finish
Black
Motor Thermal Protection
Auto
Shaft
Keyed
Motor Flange Material
Aluminum
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Ambient Temperature
40 Degrees C
Ins. Class
B
Motor Bearings
Ball
Motor Sub Application
Pool and Spa Pump
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
No. of Speeds
2
Duty Cycle
Continuous
Usable @ 200V
No
Weight
32 lb
Max. SF Amps
8.9
Usable @ 208V
No
Motor Frame Material
Steel
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal

Description

Pool Pump Motor, Body Dia. 6.5 in, Duty Cycle Continuous, Finish Black, Frame 56C, Hz 60 Hz, Full Load Amps 8.9/3.1, Height 11 in, HP 1 1/2, 1/5, Ins. Class B, Length Less Shaft 10 1/2 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 8.9, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.