Zoro Homepage
This item is Discontinued.
Century Pool Pump Motor, Permanent Split Capacitor, 5 HP, 56Y Frame, 3,450 Nameplate RPM B238V1

Pool Pump Motor, Permanent Split Capacitor, 5 HP, 56Y Frame, 3,450 Nameplate RPM (Discontinued)

  • Mfr # B238V1
  • Zoro # G8651533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B238V1
Zoro #
G8651533
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
2 3/8 in
Overall Length
13 3/8 in
Body Dia.
6.6 in
Length Less Shaft
11 in
Bolt Circle Dia.
5 13/16 in
Height
11 in

Description

Pool Pump Motor, Body Dia. 6.6 in, Bolt Circle Dia. 5 13/16 in, Conduit Box Position F3, Duty Cycle Continuous, Finish Unfinished, Frame 56Y, Hz 60 Hz, Full Load Amps 16.4, Height 11 in, HP 5, Ins. Class B, Length Less Shaft 11 in, Max. Ambient Temp. 50 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Permanent Split Capacitor, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.