Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Square Flange Pool Pump Motor, Capacitor-Start, 1-1/2, 1/6 HP, 56Y Frame, 3450/1725 Nameplate RPM B2983T

Square Flange Pool Pump Motor, Capacitor-Start, 1-1/2, 1/6 HP, 56Y Frame, 3450/1725 Nameplate RPM (Discontinued)

  • Mfr # B2983T
  • Zoro # G4482685
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2983T
Zoro #
G4482685
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
1-7/8"

Details

Item
Square Flange Pool Pump Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
1-1/2, 1/6
Motor Service Factor
1.47
RPM Range
3001-3600
Nameplate RPM
3450/1725
Frame
56Y
Motor Shaft Rotation
CCWSE
Phase
1
Voltage
230
Motor Mounting Type
Face
Full Load Amps
10.0/1.6
Shaft Material
303 Stainless Steel
Shaft
Threaded 1/2-20 UNF-2A RH
Finish
Black
Motor Thermal Protection
Auto
Motor Sub Application
Pool and Spa Pump
Ins. Class
F
Motor Efficiency Group
Energy Efficient
Hz
60
Voltage Compatibility
230, 240, 115/230, 120/240
Standards
UL Recognized (E44549), CSA Certified (LR642)
Motor Bearings
Ball
Motor Application
Pump
Max. Ambient Temp.
50 Degrees C

Description

Square Flange Pool Pump Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 1-1/2, 1/6 HP, Nameplate RPM 3450/1725, 56Y Frame, Voltage 230, 60 Hz, 1 Phase, Full Load Amps 10.0/1.6, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1.47, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Shaft Threaded 1/2-20 UNF-2A RH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.