Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Square Flange Pool Pump Motor, Capacitor-Start, 2, 1/4 HP, 56Y Frame, 3450/1725 Nameplate RPM B2984T

Square Flange Pool Pump Motor, Capacitor-Start, 2, 1/4 HP, 56Y Frame, 3450/1725 Nameplate RPM (Discontinued)

  • Mfr # B2984T
  • Zoro # G4479045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2984T
Zoro #
G4479045
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8"
Shaft Length
1-7/8"

Details

Item
Square Flange Pool Pump Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
2, 1/4
RPM Range
3001-3600
Motor Service Factor
1.30
Nameplate RPM
3450/1725
Frame
56Y
Motor Shaft Rotation
CCWSE
Voltage
230
Phase
1
Motor Mounting Type
Face
Full Load Amps
11.0/1.8
Hz
60
Motor Efficiency Group
Energy Efficient
Max. Ambient Temp.
50 Degrees C
Voltage Compatibility
230, 240, 115/230, 120/240
Motor Application
Pump
Standards
UL Recognized (E44549), CSA Certified (LR642)
Finish
Black
Motor Thermal Protection
Auto
Motor Sub Application
Pool and Spa Pump
Shaft Material
303 Stainless Steel
Motor Bearings
Ball
Ins. Class
F
Shaft
Threaded 1/2-20 UNF-2A RH

Description

Square Flange Pool Pump Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 2, 1/4 HP, Nameplate RPM 3450/1725, 56Y Frame, Voltage 230, 60 Hz, 1 Phase, Full Load Amps 11.0/1.8, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1.30, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Shaft Threaded 1/2-20 UNF-2A RH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.