Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Square Flange Pool Pump Motor, Capacitor-Start, 3/4, 1/10 HP, 56Y Frame, 3450/1725 Nameplate RPM B2981T

Square Flange Pool Pump Motor, Capacitor-Start, 3/4, 1/10 HP, 56Y Frame, 3450/1725 Nameplate RPM (Discontinued)

  • Mfr # B2981T
  • Zoro # G4482703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2981T
Zoro #
G4482703
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
Square Flange Pool Pump Motor
Motor Design
Capacitor-Start
Motor Enclosure Design
Open Dripproof
HP
3/4, 1/10
Motor Service Factor
1.67
RPM Range
3001-3600
Nameplate RPM
3450/1725
Frame
56Y
Motor Shaft Rotation
CCWSE
Phase
1
Voltage
115
Motor Mounting Type
Face
Full Load Amps
12.2/2.0
Finish
Black
Motor Thermal Protection
Auto
Shaft
Threaded 1/2-20 UNF-2A RH
Ins. Class
F
Standards
UL Recognized (E44549), CSA Certified (LR642)
Shaft Material
303 Stainless Steel
Motor Efficiency Group
Energy Efficient
Max. Ambient Temp.
50 Degrees C
Motor Sub Application
Pool and Spa Pump
Voltage Compatibility
115, 120, 115/208-230, 115/230, 120/240
Motor Application
Pump
Hz
60
Motor Bearings
Ball

Description

Square Flange Pool Pump Motor, Capacitor-Start Motor Design, Open Dripproof Motor Enclosure Design, 3/4, 1/10 HP, Nameplate RPM 3450/1725, 56Y Frame, Voltage 115, 60 Hz, 1 Phase, Full Load Amps 12.2/2.0, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1.67, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Shaft Threaded 1/2-20 UNF-2A RH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 in, Shaft Length 1 7/8 in

Restrictions

This item has been restricted from sale in the following states: CA, NY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.