Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Square Flange Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3450 Nameplate RPM B2847

Square Flange Pool Pump Motor, Permanent Split Capacitor, 3/4 HP, 56Y Frame, 3450 Nameplate RPM (Discontinued)

  • Mfr # B2847
  • Zoro # G3524035
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2847
Zoro #
G3524035
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
5/8"

Details

Item
Square Flange Pool Pump Motor
Motor Design
Permanent Split Capacitor
Motor Enclosure Design
Open Dripproof
HP
3/4
Motor Service Factor
1.65
RPM Range
3001-3600
Nameplate RPM
3450
Frame
56Y
Motor Shaft Rotation
CCWSE
Phase
1
Voltage
115/230
Motor Mounting Type
Face
Full Load Amps
13.2/6.6
Motor Thermal Protection
Auto
Max. Ambient Temp.
50 Degrees C
Motor Application
Pump
Shaft Material
303 Stainless Steel
Includes
Capacitor - 30 MFD 370V 50/60Hz
Voltage Compatibility
115, 120, 230, 240, 115/230, 120/240
Motor Bearings
Ball
Standards
UL Recognized E44549
Motor Efficiency Group
Standard Efficient
Ins. Class
F
Hz
60
Shaft
Threaded-1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH
Finish
Black
Motor Sub Application
Pool and Spa Pump

Description

Square Flange Pool Pump Motor, Permanent Split Capacitor Motor Design, Open Dripproof Motor Enclosure Design, 3/4 HP, Nameplate RPM 3450, 56Y Frame, Voltage 115/230, 60 Hz, 1 Phase, Full Load Amps 13.2/6.6, Face Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class F, Motor Service Factor 1.65, Ball Motor Bearings, Max. Ambient Temp. 50 Degrees C, Motor Shaft Rotation CCWSE, Shaft Threaded-1/2-20 UNF-2A RH and 1/4-20 UNC-2B LH, Shaft Material 303 Stainless Steel, Shaft Dia. 5/8 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.