Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Pump Motor, Split Ph, 1/4 HP, 1725,115V, 48Y CB2024AV1

Pump Motor, Split Ph, 1/4 HP, 1725,115V, 48Y (Discontinued)

  • Mfr # CB2024AV1
  • Zoro # G2512097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB2024AV1
Zoro #
G2512097
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Overall Length
8 1/16 in
Shaft Length
3/8 in
Height
7 in
Body Dia.
5.7 in
Length Less Shaft
7 13/16 in
Shaft Dia. (In.)
5/8

Details

Item
Carbonator Pump Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/4
Nameplate RPM
1,725
RPM Range
1,701-1,800
Voltage
115V AC
Frame
48Y
Motor Service Factor
1
Phase
Single
Motor Bearings
Sleeve
Hz
60 Hz
Ins. Class
B
Motor Mounting Type
Cradle Base
Full Load Amps
4.4
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
Pump
Max. Ambient Temp.
40 Degrees C
Motor Sub Application
Carbonator Pump
Standards
CSA, UL
Motor Thermal Protection
Auto
Motor Shaft Rotation
CW/CCW
Usable @ 208V
No
No. of Speeds
1
Weight
12 lb
Duty Cycle
Continuous
Motor Frame Material
Steel
Usable @ 200V
No

Description

Carbonator Pump Motor, Body Dia. 5.7 in, Duty Cycle Continuous, Frame 48Y, Hz 60 Hz, Full Load Amps 4.4, Height 7 in, HP 1/4, Ins. Class B, Length Less Shaft 7 13/16 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Sleeve, Motor Design Split-Phase, Motor Enclosure Design Open Dripproof, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.