Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Room Air Cond Motor, Shaded Pole, 1050 RPM 389A

Room Air Cond Motor, Shaded Pole, 1050 RPM (Discontinued)

  • Mfr # 389A
  • Zoro # G2998606
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
389A
Zoro #
G2998606
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Lead Length
54 in
Bolt Circle Dia.
4 5/8 in
Resilient Ring Dia.
2 1/4 in
Shaft Length
10 1/2 in
Length Less Shaft
4 in
Body Dia.
5 in
Stud Size
#8-32
Overall Length
25 in

Details

Motor Design
Shaded Pole
HP
1/15, 1/20, 1/30, 1/50
RPM Range
1,001-1,100
No. of Speeds
4
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Full Load Amps
2.4, 1.6, 1.1, 0.80 A
Motor Sub Application
Room Air Conditioner
Ins. Class
A
Mounting Stud Pattern
2-5/16 in x 4 in
Ring to Ring Center
4 to 5 in
Motor Thermal Protection
Auto
Capacitor Required
No
Motor Application
HVAC/R
Max. Ambient Temp.
40 Degrees C
Hz
50 Hz
Item
Room Air Conditioner Motor
Nameplate RPM
1,050
Duty
Continuous
Motor Service Factor
1
Motor Bearings
Sleeve
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Shaft Design
Flat
Phase
Single
Standards
CSA, UL
Voltage @ 50Hz
115V AC
Mounting Holes
(4) #8-32
Usable @ 200V
No
Stud Quantity
4
RPM @ 50Hz
1,050 RPM
Motor Mounting Position
Horizontal
Number of Shafts
2
Motor Frame Material
Steel
Weight
9 lb
HP @ 50Hz
1/15, 1/20, 1/30, 1/50
Service Factor @ 50Hz
1
Usable @ 208V
No
Number of Speeds
4
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications
Mounting
Stud

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/15, 1/20, 1/30, 1/50 HP, Nameplate RPM 1,050, No. of Speeds 4, Voltage 115V AC, Full Load Amps 2.4, 1.6, 1.1, 0.80 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 50 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 54 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.