Zoro Homepage
This item is Discontinued.
Century Room Air Cond Mtr, OAO, 1050 RPM 9636

Room Air Cond Mtr, OAO, 1050 RPM (Discontinued)

  • Mfr # 9636
  • Zoro # G3419236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9636
Zoro #
G3419236
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Body Dia.
5 in
Shaft Length
8 1/2 in
Lead Length
34 in
Length Less Shaft
5 3/16 in
Overall Length
21 1/4 in

Details

Motor Design
Shaded Pole
HP
1/6
RPM Range
1,001-1,100
No. of Speeds
2
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Ins. Class
A
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Application
HVAC/R
Phase
Single
Motor Thermal Protection
Auto
Motor Sub Application
Room Air Conditioner
Duty
Continuous
Capacitor Required
No
Motor Bearings
Sleeve
Item
Room Air Conditioner Motor
Standards
CSA Certified, UL Recognized
Motor Service Factor
1
Full Load Amps
5.08 A
Ring to Ring Center
4 1/2 in
Nameplate RPM
1,050
Motor Shaft Design
Flat
Usable @ 208V
No
Usable @ 200V
No
Number of Shafts
2
Stud Quantity
4
Motor Mounting Position
Horizontal
Mounting Holes
4
Includes
Resilient Base
Motor Frame Material
Steel
Weight
13 lb
Mounting
Cradle Base
Application
Room A/C
Number of Speeds
2

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/6 HP, Nameplate RPM 1,050, No. of Speeds 2, Voltage 115V AC, Full Load Amps 5.08 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 34 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Number of Shafts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.