Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1050 RPM 393A

Room Air Cond Mtr, PSC, OAO, 1050 RPM (Discontinued)

  • Mfr # 393A
  • Zoro # G1867293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393A
Zoro #
G1867293
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Resilient Ring Dia.
2 1/4 in
Lead Length
54 in
Body Dia.
5 in
Bolt Circle Dia.
4 5/8 in
Stud Size
#8-32
Length Less Shaft
4 in
Shaft Length
8 in, 8 1/2 in
Overall Length
20 1/2 in

Details

Motor Design
Shaded Pole
HP
1/15, 1/20, 1/30, 1/50
RPM Range
1,001-1,100
No. of Speeds
4
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Stud
Phase
Single
Duty
Continuous
Hz
50 Hz
Nameplate RPM
1,050
Motor Bearings
Sleeve
Motor Thermal Protection
Auto
Ins. Class
A
Motor Application
HVAC/R
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Capacitor Required
No
Motor Shaft Design
Flat
Ring to Ring Center
4 to 5 1/8 in
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Mounting Stud Pattern
2-5/16 in x 4 in
Item
Room Air Conditioner Motor
Full Load Amps
2.4, 1.6, 1.1, 0.80 A
Standards
CSA, UL
Motor Sub Application
Room Air Conditioner
Stud Quantity
4
Mounting Holes
(4) #8-32
RPM @ 50Hz
1,050 RPM
Service Factor @ 50Hz
1
Number of Shafts
2
Usable @ 200V
No
Voltage @ 50Hz
115V AC
Motor Mounting Position
Horizontal
Usable @ 208V
No
Motor Frame Material
Steel
Duty Cycle
Continuous
Weight
11 lb
HP @ 50Hz
1/15, 1/20, 1/30, 1/50
Mounting
Stud
Number of Speeds
4
Application
Room Air Conditioners, evaporative cooloers, remote fan coils, and other shaft mounted fan and blower applications

Description

Room Air Conditioner Motor, Single Phase, Motor Design Shaded Pole, 1/15, 1/20, 1/30, 1/50 HP, Nameplate RPM 1,050, No. of Speeds 4, Voltage 115V AC, Full Load Amps 2.4, 1.6, 1.1, 0.80 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 50 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 54 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.