Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1075 RPM 596

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # 596
  • Zoro # G2982253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
596
Zoro #
G2982253
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
8 1/2 in
Lead Length
36 in
Length Less Shaft
4 7/16 in
Body Dia.
5 in
Overall Length
21 1/2 in

Details

Motor Design
Permanent Split Capacitor
HP
1/8, 1/12, 1/14
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
277V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Ring
Full Load Amps
0.83 A
Motor Application
OEM Replacement Motor
Voltage Compatibility
208-230/277V AC, 230/277V AC, 265V AC, 277/230V AC, 277V AC
Hz
60 Hz
Motor Sub Application
Fan Coil, Room Air Conditioner Motor
Ins. Class
B
Motor Service Factor
1
Ring to Ring Center
4 in
Motor Bearings
Sleeve
Max. Ambient Temp.
40 Degrees C
Standards
CSA, UL
Motor Thermal Protection
Auto
Motor Shaft Design
Flat
Duty
Continuous
Capacitor Required
2MDV4
Item
OEM Replacement Motor
Phase
1
Nameplate RPM
1,075 RPM
Number of Shafts
2
Stud Quantity
4
Motor Mounting Position
Horizontal
Usable @ 208V
No
Usable @ 200V
No
Motor Frame Material
Steel
Duty Cycle
Continuous
Weight
9 lb
Mounting
Ring
Number of Speeds
3
Application
277V Fan and Blower Motors

Description

OEM Replacement Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/12 hp, 1/14 hp, 1/8 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 277V AC, Full Load Amps 0.83 A, 42Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.