Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1075 RPM 670

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # 670
  • Zoro # G4485704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670
Zoro #
G4485704
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Lead Length
46 in
Shaft Length
8 5/16 in
Body Dia.
5 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
4 13/16 in
Manufacturers Warranty Length
1 yr
Overall Length
20 3/4 in

Details

Motor Design
Permanent Split Capacitor
HP
1/6, 1/10, 1/20
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Thermal Protection
Auto
Ins. Class
A
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
Duty
Continuous
Nameplate RPM
1,075
Motor Sub Application
Room Air Conditioner
Item
Room Air Conditioner Motor
Motor Application
HVAC/R
Includes
Permanent Split Capacitor, Resilient Rings
Hz
60 Hz
Phase
Single
Standards
CSA Certified, UL Recognized
Capacitor Required
Included
Full Load Amps
2.07 A
Ring to Ring Center
4 13/16 in
Motor Shaft Design
Flat
Motor Bearings
Sleeve
Number of Shafts
2
Weight
10 lb
Mounting Holes
4
Duty Cycle
Continuous
Conduit Box Location
Exterior
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Usable @ 200V
No
Stud Quantity
4
Usable @ 208V
No
Number of Speeds
3
Mounting
Cradle Base
Application
Direct-drive Furnace Blowers, Unit Heaters, Air Conditioners and Many Other Shaft-mounted Fan and Blower Uses

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6, 1/10, 1/20 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 115V AC, Full Load Amps 2.07 A, 42Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 46 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.