Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Century Room Air Cond Mtr, PSC, OAO, 1075 RPM 7RA1026

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # 7RA1026
  • Zoro # G3032872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7RA1026
Zoro #
G3032872
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Body Dia.
5 5/8 in
Lead Length
36 in
Resilient Ring Dia.
2 1/4 in
Stud Size
#8-32 x 1-1/2 in
Bolt Circle Dia.
5 1/8 in
Length Less Shaft
4 1/2 in
Shaft Length
7 7/8 in
Overall Length
20 in

Details

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
277V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring/Stud
Motor Sub Application
Room Air Conditioner
Ins. Class
A
Duty
Continuous
Item
Room Air Conditioner Motor
Mounting Stud Pattern
3-5/8 in x 3-5/8 in
Capacitor Required
2MDV4
Hz
60 Hz
Motor Service Factor
1
Phase
Single
Motor Bearings
Sleeve
Motor Application
HVAC/R
Standards
CSA Certified, UL Recognized
Nameplate RPM
1,075
Motor Shaft Design
Flat
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.03 A
Includes
Resilient Mounting Ring
Voltage Compatibility
208-230/277V AC, 230/277V AC, 265V AC, 277/230V AC, 277V AC
Motor Thermal Protection
Auto
Stud Quantity
4
Motor Mounting Position
Horizontal
Usable @ 200V
No
Mounting Holes
(4) #8-32
Motor Frame Material
Steel
Weight
13 lb
Usable @ 208V
No
Number of Shafts
2
Application
277V Fan and Blower Motors
Mounting
Stud
Number of Speeds
3

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 277V AC, Full Load Amps 1.03 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class A, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 36 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring/Stud, Motor Mounting Position Horizontal, Number of Shafts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.