Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1075 RPM DB6503

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # DB6503
  • Zoro # G0257932
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB6503
Zoro #
G0257932
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
10 1/2 in
Bolt Circle Dia.
4 5/8 in
Stud Size
#8-32 x 1-5/8 in
Body Dia.
5 in
Lead Length
26 in
Length Less Shaft
4 in
Overall Length
24 7/16 in

Details

Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,001-1,100
No. of Speeds
4
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Ring
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Item
Room Air Conditioner Motor
Full Load Amps
1 A
Hz
60 Hz
Motor Service Factor
1
Motor Application
HVAC/R
Phase
Single
Standards
CSA Certified, UL Recognized
Ins. Class
B
Nameplate RPM
1,075
Ring to Ring Center
4 in
Mounting Stud Pattern
3-1/4 in x 3-1/4 in
Duty
Continuous
Max. Ambient Temp.
40 Degrees C
Motor Thermal Protection
Auto
Motor Sub Application
Room Air Conditioner
Capacitor Required
2MDV4
Motor Bearings
Sleeve
Mounting Holes
(4) #8-32
Number of Shafts
2
Motor Shaft Design
Flat
Weight
11 lb
Motor Mounting Position
Horizontal
Usable @ 200V
No
Motor Frame Material
Steel
Usable @ 208V
Yes
Mounting
Cradle Base
Application
Room Air Conditioners And Through-The-Wall Units, Shaft-Mounted Fan And Blower
Number of Speeds
4

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 HP, Nameplate RPM 1,075, No. of Speeds 4, Voltage 208-230V AC, Full Load Amps 1 A, 42Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 26 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Ring, Motor Mounting Position Horizontal, Number of Shafts 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.