Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1075 RPM DB6504

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # DB6504
  • Zoro # G2251724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB6504
Zoro #
G2251724
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Lead Length
12 in
Length Less Shaft
4 9/16 in
Body Dia.
5 in
Resilient Ring Dia.
2 1/2 in
Shaft Length
9 13/16 in
Overall Length
23 7/16 in

Details

Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
208-230V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Max. Ambient Temp.
40 Degrees C
Item
Room Air Conditioner Motor
Motor Bearings
Sleeve
Motor Shaft Design
Flat
Ins. Class
B
Motor Thermal Protection
Auto
Motor Application
HVAC/R
Motor Service Factor
1
Full Load Amps
1 A
Voltage Compatibility
115/208-230V AC, 200-230V AC, 208-220/440V AC, 208-230/277V AC, 208-230/440V AC, 208-230/460V AC, 208-230V AC, 208-240V AC
Hz
60 Hz
Capacitor Required
Included
Motor Sub Application
Room Air Conditioner
Duty
Continuous
Phase
Single
Ring to Ring Center
4 9/16 in
Nameplate RPM
1,075
Standards
CSA Certified, UL Recognized
Weight
12 lb
Usable @ 200V
No
Motor Mounting Position
Horizontal
Usable @ 208V
Yes
Number of Shafts
2
Conduit Box Position
F3
Mounting
Cradle Base
Number of Speeds
3
Application
High Efficiency Performance in Fan Coil Heating/Air Conditioning, Furnace Blowers, Unit Heaters and Other Shaft-mounted Fan/Blower

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 208-230V AC, Full Load Amps 1 A, 42Y Frame, Usable @ 208V Yes, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Lead Length 12 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.