Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1075 RPM DB6525V1

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # DB6525V1
  • Zoro # G2067301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB6525V1
Zoro #
G2067301
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2"
Shaft Length
8"
Bolt Circle Dia.
4-5/8"
Stud Size
#8-32 x 1-5/8"
Length Less Shaft
5-11/16"
Body Dia.
5"
Lead Length
26"
Resilient Ring Dia.
2-1/2"

Details

Motor Design
Permanent Split Capacitor
HP
1/4
RPM Range
1001-1100
No. of Speeds
4
Voltage
208-230
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Full Load Amps
1.6
Motor Bearings
Sleeve
Item
Room Air Conditioner Motor
Duty
Continuous
Motor Thermal Protection
Auto
Hz
60
Capacitor Required
2MDV6
Motor Application
HVAC/R
Phase
1
Max. Ambient Temp.
40 Degrees C
Standards
UL, CSA
Ins. Class
B
Mounting Stud Pattern
3-1/4" x 3-1/4"
Ring to Ring Center
5-1/4"
Motor Service Factor
1.00
Nameplate RPM
1075
Motor Sub Application
Room Air Conditioner
Voltage Compatibility
115/208-230, 208-230, 208-240

Description

Room Air Conditioner Motor, Permanent Split Capacitor, 1/4 HP, RPM Range 1001-1100, No. of Speeds 4, Voltage 208-230, CCWLE Motor Shaft Rotation, 42Y Frame, Open Air-Over, Cradle Base Motor Mounting Type, Shaft Dia. 1/2 In., Shaft Length 8 In., Motor Thermal Protection Auto, 1075 Nameplate RPM, 1 Phase, Sleeve Motor Bearings, Capacitor Required 2MDV6, Ins. Class B, Mounting Stud Pattern 3-1/4 In. x 3-1/4 In., Motor Service Factor 1.00, Continuous, 60 Hz, Full Load Amps 1.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.