Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1075 RPM DBL6503

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # DBL6503
  • Zoro # G1224824
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL6503
Zoro #
G1224824
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
9 13/16 in
Lead Length
12 in
Body Dia.
5 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
4 5/16 in
Overall Length
23 3/16 in

Details

Motor Design
Permanent Split Capacitor
HP
1/8
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
115V AC
Motor Shaft Rotation
CCWLE
Frame
42Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Motor Thermal Protection
Auto
Ring to Ring Center
4 5/16 in
Phase
1
Item
Room Air Conditioner Motor
Motor Shaft Design
Flat
Capacitor Required
Included
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Nameplate RPM
1,075 RPM
Ins. Class
B
Motor Sub Application
Fan Coil, Room Air Conditioner Motor
Full Load Amps
2 A
Standards
CSA Certified, UL Recognized
Motor Service Factor
1
Motor Bearings
Sleeve
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Application
HVAC/R
Duty
Continuous
Motor Mounting Position
Horizontal
Usable @ 200V
No
Number of Shafts
2
Weight
14 lb
Usable @ 208V
No
Conduit Box Position
F1
Number of Speeds
3
Mounting
Cradle Base
Application
High Efficiency Performance in Fan Coil Heating/Air Conditioning, Furnace Blowers, Unit Heaters and Other Shaft-mounted Fan/Blower

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/8 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 3, Voltage 115V AC, 2.0 A Full Load Amps, 42Y Frame, Output Watts 100 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWLE, Motor Enclosure Design Open Air Over, Motor Mounting Type Cradle Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.