Zoro Homepage
This item is Discontinued.
Century Room Air Cond Mtr, PSC, OAO, 1075 RPM DSB1016H

Room Air Cond Mtr, PSC, OAO, 1075 RPM (Discontinued)

  • Mfr # DSB1016H
  • Zoro # G2535005
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSB1016H
Zoro #
G2535005
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Resilient Ring Dia.
2 1/2 in
Length Less Shaft
4 7/8 in
Lead Length
25 in
Body Dia.
5 5/8 in
Shaft Length
7 1/2 in
Overall Length
18 7/8 in

Details

Motor Design
Permanent Split Capacitor
HP
1/6
RPM Range
1,001-1,100
No. of Speeds
3
Voltage
230V AC
Motor Shaft Rotation
CCWLE
Frame
48Y
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Cradle Base
Duty
Continuous
Nameplate RPM
1,075
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Phase
Single
Hz
60 Hz
Capacitor Required
Included
Standards
CSA Certified, UL Recognized
Ring to Ring Center
4 3/8 in
Motor Bearings
Sleeve
Motor Service Factor
1
Full Load Amps
1 A
Item
Room Air Conditioner Motor
Motor Shaft Design
Flat
Motor Thermal Protection
Auto
Motor Sub Application
Room Air Conditioner
Max. Ambient Temp.
40 Degrees C
Ins. Class
B
Motor Application
HVAC/R
Includes
Resilient Base
Usable @ 200V
No
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
Weight
15 lb
Application
For Room Air Conditioners, Fan Coil Console Units, Packaged Heat Pumps and Other Double Shaft and Shaft-mounted Fan and Blower
Motor Frame Material
Steel
Number of Speeds
3
Conduit Box Position
F3
Number of Shafts
2
Usable @ 208V
No
Mounting
Cradle Base

Description

Room Air Conditioner Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/6 HP, Nameplate RPM 1,075, No. of Speeds 3, Voltage 230V AC, Full Load Amps 1 A, 48Y Frame, Usable @ 208V No, Usable @ 200V No, Motor Thermal Protection Auto, 60 Hz Hz, Motor Service Factor 1, Ins. Class B, Motor Shaft Rotation CCWLE, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Lead Length 25 in, Motor Enclosure Design Open Air-Over, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.